Lightolier 22MC6BK Track Head, Cylinder, MR16, 50W, 12V, Black

  • Mfr/Brand Name:

    Lightolier
  • Mfr Number:

    22MC6BK
  • Rexel Part Number:

    120113
  • UPC:

Track Head, Cylinder, MR16, 50 Watt, 12 Volt, Width: 2-1/2 inch, Black

$ 125.73 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lightolier

Mfr Part # 22MC6BK

Rexel Part # 120113

UPC

UNSPSC 39111508

Color Black

Diameter 2 1/2 in

Type Track Heads

Volts AC 12

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch