WAC Lighting JHT-808-BK Track Head, MR16, 50W, 12V, Black

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    JHT-808-BK
  • Rexel Part Number:

    129933
  • UPC:

Track Head, MR16, 50 Watt, 12 Volt, Width: 2-3/4 inch, Black

$ 55.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # JHT-808-BK

Rexel Part # 129933

UPC

UNSPSC 39101600

Color Black

Diameter 2 3/4 in

Type Track Heads

Volts AC 12

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch