Plasti-Bond PR5343 Liquidtight Connector, 45°, Size: 3/4", Material: PVC Coated Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PR5343
  • Rexel Part Number:

    405187
  • UPC:

    784011208630

Liquidtight Connector, 45° Angle, Size: 3/4 inch, Material: PVC Coated Steel.

$ 72.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PR5343

Rexel Part # 405187

UPC 784011208630

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type LT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch