Ocal ST3/445-G PVC Coated Liquidtight Connector, 45°, 3/4", PVC Coated Steel

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    ST3/445-G
  • Rexel Part Number:

    59378
  • UPC:

    70450840760

PVC Coated Liquidtight Connector, 45 Degree, 3/4 Inch, Material/Finish: Steel/PVC Coated

$ 168.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # ST3/445-G

Rexel Part # 59378

UPC 70450840760

UNSPSC 39121420

Diameter 3/4 in

Material PVC Coated

Type Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch