Calbond PV0500LT5090 Liquid Tight Connector, 90°, 1/2", PVC Coated Steel

  • Mfr/Brand Name:

    Calbond
  • Mfr Number:

    PV0500LT5090
  • Rexel Part Number:

    697761
  • UPC:

    847656071011

Liquidtight Connector, 90° Angle, Size: 1/2 inch, Material: PVC Coated Steel.

$ 48.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbond

Mfr Part # PV0500LT5090

Rexel Part # 697761

UPC 847656071011

UNSPSC 39131707

Diameter 1/2 in

Material PVC Coated

Type LT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch