Calbond PV0700LT7590 Liquidtight Connector, 90°, Size: 3/4 inch, PVC Coated Steel.

  • Mfr/Brand Name:

    Calbond
  • Mfr Number:

    PV0700LT7590
  • Rexel Part Number:

    697762
  • UPC:

    847656072032

Liquidtight Connector, 90° Angle, Size: 3/4 inch, Material: PVC Coated Steel.

$ 57.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbond

Mfr Part # PV0700LT7590

Rexel Part # 697762

UPC 847656072032

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type LT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch