Plasti-Bond PR5352 Liquid Tight Connector, 90°, Size: 1/2", Material: PVC Coated Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PR5352
  • Rexel Part Number:

    224521
  • UPC:

    784011208814

Liquidtight Connector, 90° Angle, Size: 1/2 inch, Material: PVC Coated Steel.

$ 63.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PR5352

Rexel Part # 224521

UPC 784011208814

UNSPSC 39131707

Diameter 1/2 in

Material PVC Coated

Type LT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch