Plasti-Bond PR5353 Liquidtight Connector, 90°, Size: 3/4", Material: PVC Coated Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PR5353
  • Rexel Part Number:

    254981
  • UPC:

    784011208838

Liquidtight Connector, 90° Angle, Size: 3/4 inch, Material: PVC Coated Steel.

$ 75.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PR5353

Rexel Part # 254981

UPC 784011208838

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type LT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch