Plasti-Bond PR5332 Liquidtight Connector, PVC Coated, 1/2", Straight, Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PR5332
  • Rexel Part Number:

    111851
  • UPC:

    784011208418

Liquidtight Connector, Straight Angle, Size: 1/2 inch, Material: PVC Coated Steel.

$ 54.80 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PR5332

Rexel Part # 111851

UPC 784011208418

UNSPSC 39131707

Diameter 1/2 in

Material PVC Coated

Type LT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch