Plasti-Bond PR5333 Liquidtight Connector, Straight, 3/4", Material: PVC Coated Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PR5333
  • Rexel Part Number:

    224520
  • UPC:

    784011208432

Liquidtight Connector, Straight Angle, Size: 3/4 inch, Material: PVC Coated Steel.

$ 61.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PR5333

Rexel Part # 224520

UPC 784011208432

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type LT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch