Plasti-Bond PR5333GR 3/4 Straight Lt Connector W/Grounding

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PR5333GR
  • Rexel Part Number:

    254939
  • UPC:

    784011208449

Liquidtight Connector With Ground, Straight Angle, Size: 3/4 inch, Material: PVC Coated Steel.

$ 122.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PR5333GR

Rexel Part # 254939

UPC 784011208449

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type LT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch