Plasti-Bond PR5334GR 1 Straight Lt Connector W/Grounding

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PR5334GR
  • Rexel Part Number:

    579064
  • UPC:

    784011208463

Liquidtight Connector With Ground, Straight Angle, Size: 1 inch, Material: PVC Coated Steel.

$ 148.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PR5334GR

Rexel Part # 579064

UPC 784011208463

UNSPSC 39131707

Diameter 1 in

Material PVC Coated

Type LT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch