Plasti-Bond PR5336 Liquidtight Connector, Straight, 1-1/2", PVC Coated Steel

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PR5336
  • Rexel Part Number:

    254962
  • UPC:

    784011208494

Liquidtight Connector, Straight Angle, Size: 1 1/2 inch, Material: PVC Coated Steel.

$ 139.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PR5336

Rexel Part # 254962

UPC 784011208494

UNSPSC 39131707

Diameter 1 1/2 in

Material PVC Coated

Type LT Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch