Perma-Cote PM4Q50T Liquidtight Connector, Straight, Size: 1/2", Steel/PVC Coated

  • Mfr/Brand Name:

    Perma-Cote
  • Mfr Number:

    PM4Q50T
  • Rexel Part Number:

    79640
  • UPC:

    73695301765

Liquidtight Connector, Straight, Size: 1/2 Inch, Steel/PVC Coated

$ 52.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Perma-Cote

Mfr Part # PM4Q50T

Rexel Part # 79640

UPC 73695301765

UNSPSC 39131707

Diameter 1/2 in

Material Steel

Type Liquidtight Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch