Ocal ST3/4-G PVC Coated Liquidtight Connector, Straight, 3/4", PVC Coated Steel

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    ST3/4-G
  • Rexel Part Number:

    59400
  • UPC:

    704508439040

PVC Coated Liquidtight Connector, Straight, 3/4 Inch, Material/Finish: Steel/PVC Coated

$ 102.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # ST3/4-G

Rexel Part # 59400

UPC 704508439040

UNSPSC 39131707

Diameter 3/4 in

Material PVC Coated

Type Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch