Eaton EML23 Softstarter, S811, Lug Kit, 4/0 - 500 MCM, 1 Connection

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    EML23
  • Rexel Part Number:

    325306
  • UPC:

    782114665473

Lug Kit, 1 Cable Connection, 4/0 to 500 MCM cable, Used w/ S811 Series, Frame Size 200 mm SSRV (T). Includes: 3 Lugs that can be used on the Line Side or Load Side.

$ 237.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # EML23

Rexel Part # 325306

UPC 782114665473

UNSPSC 39122001

Family / Style S811

Type Lug Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch