Eaton EML24 Softstarter, S811, Lug Kit, 4/0 - 500 MCM, 2 Connection

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    EML24
  • Rexel Part Number:

    792271
  • UPC:

    782114665480

Lug Kit, 2 Cable Connection, 4/0 to 500 MCM cable, Used w/ S811 Series, Frame Size 200 mm SSRV (T). Includes: 3 Lugs that can be used on the Line Side or Load Side.

$ 299.71 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # EML24

Rexel Part # 792271

UPC 782114665480

UNSPSC 39121521

Family / Style S811

Type Lug Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch