Eaton EML25 Softstarter, S811, Lug Kit, 2/0 - 300 MCM, 1 Connection

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    EML25
  • Rexel Part Number:

    325308
  • UPC:

    782114665497

Lug Kit, 1 Cable Connection, 2/0 to 300 MCM cable, Used w/ S811 Series, Frame Size 200 mm SSRV (T). Includes: 3 Lugs that can be used on the Line Side or Load Side.

$ 210.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # EML25

Rexel Part # 325308

UPC 782114665497

UNSPSC 39122001

Family / Style S811

Type Lug Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch