Square D PDC6JD4 Breaker, Molded Case, Lug Kit, 250A, 14 - 6AWG, CU Only

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    PDC6JD4
  • Rexel Part Number:

    273466
  • UPC:

    78590159814

Breaker, Molded Case, Lug Kit, 250 Amp, #14 AWG - 4 AWG, CU Only, J Frame

$ 305.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # PDC6JD4

Rexel Part # 273466

UPC 78590159814

UNSPSC 39121601

Amps 250

Family / Style PDC

Gauge 14

Material Copper

Mounting Breaker

Poles 3

Size J

Type Breaker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch