Ideal 30-083 Ideal 30-083 Luminaire Disconnect,i

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-083
  • Rexel Part Number:

    332835
  • UPC:

    783250656738

Luminaire Disconnect, 3-Wire, 0.6 Amp/600V Max, Conductor Range: 18 AWG Solid, Color: Orange. Package of 100.

$ 162.74 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # 30-083

Rexel Part # 332835

UPC 783250656738

UNSPSC 39121447

Amps 0.6

Color Orange

Conductors 3

Gauge 18

Material Polycarbonate

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch