Ideal 30-353XJ Luminaire Disconnect, 3-Pole, 6A, 600V, Model 103

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-353XJ
  • Rexel Part Number:

    171365
  • UPC:

    783250702640

Luminaire Disconnect, 3-Wire, 6 Amp/600V Max, Conductor Range: 18 - 12 AWG Stranded Tin Bonded, Color: Orange. For use with Copper Conductors with 1-Ballast Fixtures. Package of 100.

$ 208.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # 30-353XJ

Rexel Part # 171365

UPC 783250702640

UNSPSC 39121447

Amps 6

Color Orange

Conductors 3

Gauge 18

Material Polycarbonate

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch