Ideal 30-383X Luminaire Disconnect, 18 to 12 AWG, 3-Wire, 6 Amp/600V Max

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-383X
  • Rexel Part Number:

    106873
  • UPC:

    783250702664

Luminaire Disconnect, 3-Wire, 6 Amp/600V Max, Conductor Range: 18-12 AWG Solid, Color: Orange. Package of 20.

$ 259.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 20

Mfr / Brand Ideal

Mfr Part # 30-383X

Rexel Part # 106873

UPC 783250702664

UNSPSC 39121447

Amps 6

Color Orange

Conductors 3

Gauge 18

Material Polycarbonate

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch