Ideal 30-C1616 Luminaire Disconnect, 6 to 14 AWG, 2-Wire, 30 Amp/600V Max

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-C1616
  • Rexel Part Number:

    342547
  • UPC:

    78325074220

Luminaire Disconnect, 6 to 14 AWG, 2-Wire, 30 Amp/600 Volt Max

$ 36.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 30-C1616

Rexel Part # 342547

UPC 78325074220

UNSPSC 39121446

Color Orange

Conductors 2

Gauge 6

Material Polycarbonate

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch