Lutron AY2-LFSQH-AL Ariadni Dimmer and Fan Control, Almond

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    AY2-LFSQH-AL
  • Rexel Part Number:

    108329
  • UPC:

    027557224024

Ariadni Dimmer and Fan Control, Almond, 300W, 120V, Single-Pole/3-way/4-way, Dimmer, Toggle-style Switch, Color: Almond.

$ 31.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # AY2-LFSQH-AL

Rexel Part # 108329

UPC 027557224024

UNSPSC 39122231

Amps 1.5

Color Almond

Family / Style Ariadni

Type Fan Control

Volts AC 120

Wattage 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch