Lutron EHDT528MU210 Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 28W, 120-277V

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    EHDT528MU210
  • Rexel Part Number:

    663963
  • UPC:

    027557963985

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 28, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

$ 69.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # EHDT528MU210

Rexel Part # 663963

UPC 027557963985

UNSPSC 39101901

Family / Style EcoSystem

Shape T5 (Tubular)

Type Ballast

Volts AC 120

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch