Lutron MA-T51-BR Ma Timer 1h 3-5a Br

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MA-T51-BR
  • Rexel Part Number:

    339184
  • UPC:

    027557290319

Timer Control Switch, Lutron, Maestro, Countdown, Special Features: Minimum Loadis 40 Wtt/va, 120 Vac, 5 Amp For On/off Lighting And 3 Amp For General Purpose Fan, 600 Wtt, 5 - 60 Mint Timing Range, 1 Pole, Designer Style, Ivory, Gloss Wallplate Finish, Load: General Purpose Fan/incandescent/halogen/magnetic Low Voltage Lighting, 60 Hz

$ 40.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MA-T51-BR

Rexel Part # 339184

UPC 027557290319

UNSPSC 39122208

Amps 3

Color Brown

Type Timer

Volts AC 120

Wattage 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch