Lutron MSC-AD-ST Maestro Satin Color Remote

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MSC-AD-ST
  • Rexel Part Number:

    115182
  • UPC:

    027557802970

Companion Dimmer, Lutron, Maestro Ir, Maestro Wireless, Maestro Satin Colors, Remote Controlled, Special Features: No Derating Required If Ganged, For Multi-locaton Use, Ul And Cul Listed, 120 Vac, 60 Hz, Load: Electronic Low Voltage/3-wirefluorescent/3-wire Hi-lume Led/incandescent/halogen/magnetic Low Voltage Lighting, 2.940 In Width X 4.690 In Height X 1.310 In Depth, Designer Style, Satin Wallplate Finish, Biscuit

$ 26.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MSC-AD-ST

Rexel Part # 115182

UPC 027557802970

UNSPSC 39122206

Place your Will Call order by clicking the cart button next to the appropriate Branch