Lutron QSGRJ-6P-WH Qsg 434 Mhz 6 Zone Triac

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    QSGRJ-6P-WH
  • Rexel Part Number:

    265219
  • UPC:

    027557641463

Main Control Unit, Lutron, Grafik Eye Qs, Radiora 2, Wireless, Phase Control Triac, Special Features: Relative Humidity Less Than 90% Non-condensing, Ul, Csa, Nom, Cec (title 24), Fcc Part 15 Class B, Ic Rss-210, Sct, 120 - 127/220 - 240 Vac, 50/60 Hz, 1 Timer, 9.375 In Width X 4.687 In Height X 2.375 In Depth, 32 - 104 Deg F Operating Temperature, Architectural, Designer Style, White, 6 Zone, White Top Door, Unit Capacity: 3000 Wtt And 2400 Wtt (3000 Va) For Magnetic Low-voltage At 220 - 240 Vac, 2000 And 1600 (2000 Va) At 120 - 127 Vac, Zone Capacity:40 - 1200 Wtt And 40 - 960 Wtt (40 - 1200 Va) For Magnetic Low-voltage At 220 -240 Vac, 25 - 800 Wtt And 25 - 600 Wtt (25 - 800 Va) At 120 - 127 Vac, 434 Mhz Response Frequency, Load: Incandescent/halogen/magnetic Low-voltage Transformer/lutron Tu-wire Electronic Fluorescent Dimming Ballast/advance Mark X Electronic Dimming Ballast/neon And Cold Cathode/non-dim (incandescent, Magnetic Low-voltage, Tu-wire, Or Neon/cold Cathode)/cree Lr4/6 Lighting

$ 1,079.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # QSGRJ-6P-WH

Rexel Part # 265219

UPC 027557641463

UNSPSC 39121107

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch