Philips Advance LC-25-TP-I Magnetic Ballast, 1-Lamp, 120V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    LC-25-TP-I
  • Rexel Part Number:

    49385
  • UPC:

    781087113820

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Covered Series. For use with the following Linear Lamp Types: (1) F25T12 or (1) FT18W/2G11.

$ 29.82 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # LC-25-TP-I

Rexel Part # 49385

UPC 781087113820

UNSPSC 39101901

Base 2-Pin (G13)

Family / Style Compact Covered

Shape T12 (Tubular)

Type Ballast

Volts AC 120

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch