Osram Sylvania MB1X8/120PH/TP/S-SRNK Magnetic Ballast, Fluorescent, T5, 2-Lamp, 8W, 120V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MB1X8/120PH/TP/S-SRNK
  • Rexel Part Number:

    216373
  • UPC:

    04613548475

Magnetic Ballast, Fluorescent, Pre-Heat Start, 1-Lamp, Lamp Wattage: 8, 120 Volt, Lamp Type: F8T5, Ballast Factor: Normal, Standard Case Qty: 40 *Sylvania Part # 48475*

$ 16.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MB1X8/120PH/TP/S-SRNK

Rexel Part # 216373

UPC 04613548475

UNSPSC 39111801

Base 2-Pin (G5)

Type Ballast

Volts AC 120

Wattage 8

Place your Will Call order by clicking the cart button next to the appropriate Branch