Philips Advance LPL-5-9-M Magnetic Ballast 1-Lamp 120V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    LPL-5-9-M
  • Rexel Part Number:

    91842
  • UPC:

    781087003718

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Open Series. For use with the following Linear Lamp Types: (1) 5, 7, or 9w PL-S lamp or (1) F4T5, F6T5 or F8T5.

$ 55.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # LPL-5-9-M

Rexel Part # 91842

UPC 781087003718

UNSPSC 39101901

Base 2-Pin (G5)

Family / Style Compact Open

Shape T5 (Tubular)

Type Ballast

Volts AC 120

Wattage 4

Place your Will Call order by clicking the cart button next to the appropriate Branch