Allen-Bradley 440N-G02090 Switch, Non-Contact, 24VDC, 1A, Quick Disconnect, Red ABS Housing

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440N-G02090
  • Rexel Part Number:

    68630
  • UPC:

    61132021807

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed, Safety Contact, Red Molded, ABS Plastic Housing, 4-Pin, Micro Quick Disconnect, FRS 20 Type

$ 341.33 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440N-G02090

Rexel Part # 68630

UPC 61132021807

UNSPSC 39122205

Amps 1

Color Red

Family / Style FerroGuard

Material ABS Plastic

Type Switch

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch