Allen-Bradley 440N-G02099 Switch, Non-Contact, 24VDC, 1A, Quick Disconnect, Red ABS Housing

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440N-G02099
  • Rexel Part Number:

    68827
  • UPC:

    61132019911

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 24 Volt DC, 1 Amp, 2 Normally Closed, Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded, ABS Plastic Housing, 6-Pin, Micro Quick Disconnect, FRS 21 Type

$ 366.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440N-G02099

Rexel Part # 68827

UPC 61132019911

UNSPSC 39121501

Amps 1

Color Red

Family / Style FerroGuard

Material ABS Plastic

Type Switch

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch