Allen-Bradley 440N-S32015 Switch, Safety, Non-Contact, S1 Housing Style, ABS, 3m Cable,

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440N-S32015
  • Rexel Part Number:

    71468
  • UPC:

    61132016909

Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, S1 Housing Style, Red ABS Plastic, 1 Normally Open, 1 Normally Closed, Safety Contacts, No Auxiliary, S21 type, 3 meter Cable, 5 - 11 mm Sensing Range

$ 82.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440N-S32015

Rexel Part # 71468

UPC 61132016909

UNSPSC 39122205

Color Red

Family / Style SensaGuard

Length 3 meter

Material Plastic

Range 5

Type Switch

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch