Allen-Bradley 440N-S32033 Switch, Safety, Non-Contact, S2 Housing Style, ABS, 10m Cable,

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440N-S32033
  • Rexel Part Number:

    69379
  • UPC:

    61132021821

Switch, GuardMaster, Sipha Sensor, Safety, Non-Contact, S2 Housing Style, Red ABS Plastic, 1 Normally Open, 1 Normally Closed, Safety Contacts, Normally Closed, Auxiliary Contact, S22 type, 10 meter Cable, 5 - 11 mm Sensing Range

$ 156.05 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440N-S32033

Rexel Part # 69379

UPC 61132021821

UNSPSC 39121501

Color Red

Family / Style Sipha Sensor

Length 10 m

Material Plastic

Range 5

Type Switch

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch