Allen-Bradley 440N-Z21S26B Switch, Safety, Non-Contact, 18mm Plastic Barrel, 10 m Cable

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440N-Z21S26B
  • Rexel Part Number:

    91834
  • UPC:

    66207462059

Switch, GuardMaster, SensaGuard, Safety Non-Contact, 18 mm, Plastic Barrel, 30 mm Actuator, 25 mm Assured Sensing Distance, Standard Actuator, 10 meter Cable, 24 Volt DC, 200 mA

$ 180.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440N-Z21S26B

Rexel Part # 91834

UPC 66207462059

UNSPSC 39121501

Amps 200 mA

Color Red

Family / Style SensaGuard

Length 10 m

Material Plastic

Range 25 mm

Type Switch

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch