Allen-Bradley 440N-Z21S26H Switch, Non-Contact, Plastic Barrel, 30mm Actuator, 25mm Sensing

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440N-Z21S26H
  • Rexel Part Number:

    58600
  • UPC:

    66207462036

Switch, SensaGuard, Non-Contact, Safety , 18 mm Plastic Barrel, 30 mm Actuator, Standard Code Type, 25 mm, Sensing Distance, LED Door, Indication/Diagnostic, 6 Inch Pigtail, 8 Pin Micro M12 Connector

$ 159.11 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440N-Z21S26H

Rexel Part # 58600

UPC 66207462036

UNSPSC 39121501

Diameter 18 mm

Family / Style SensaGuard

Length 6 in

Material Plastic

Opening 8 Pin Micro M12

Range 25 mm

Type Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch