Allen-Bradley 440N-Z21SS2B Switch, Non-Contact, Plastic Rectangular, Actuator, 18mm Sensing

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440N-Z21SS2B
  • Rexel Part Number:

    73982
  • UPC:

    66207462029

Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, Actuator, Standard Code Type, 18 mm, Sensing Distance, LED Door, Indication/Diagnostic, 10 meter Cable, 24 Volt DC, 50 mA

$ 153.91 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440N-Z21SS2B

Rexel Part # 73982

UPC 66207462029

UNSPSC 39122205

Amps 50 mA

Color Red

Family / Style SensaGuard

Length 10 meter

Range 18 mm

Type Switch

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch