Allen-Bradley 440N-Z21SS2HN9 Switch, Non-Contact, Plastic Rectangular, Actuator, 18mm Sensing

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440N-Z21SS2HN9
  • Rexel Part Number:

    73988
  • UPC:

    66207462032

Switch, SensaGuard, Non-Contact, Safety , Plastic Rectangular, Actuator, Standard Code Type, 18 mm, Sensing Distance, LED Door, Indication/Diagnostic, Magnetic Hold. 6 Inch Pigtail, 8 Pin Micro Connector, 24 Volt DC, 50 mA

$ 175.12 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440N-Z21SS2HN9

Rexel Part # 73988

UPC 66207462032

UNSPSC 39121501

Amps 50 mA

Color Red

Diameter 18 mm

Family / Style SensaGuard

Length 6 in

Material Plastic

Opening 8 Pin Micro M12

Range 18 mm

Type Switch

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch