Acme T179621S Transformer, Low Voltage/Lighting, 120VAC x 12VDC Secondary, 300VA

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    T179621S
  • Rexel Part Number:

    324734
  • UPC:

    047503410264

Transformer, Low Voltage/Lighting, 120 Volt AC Primary x 12 Volt DC Secondary, 300 VA, 1 Phase, 2 Winding, 40 Amp Thermal Breaker

$ 297.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # T179621S

Rexel Part # 324734

UPC 047503410264

UNSPSC 39101904

Amps 40

Family / Style T17

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Type Transformer

Volt Amps 300

Volts AC 120

Volts DC 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch