Sea Gull 94464-12 Transformer, Dual Output, Magnetic, 2 x 300W, 1P, 120VAC-12VDC

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    94464-12
  • Rexel Part Number:

    108899
  • UPC:

    785652944642

600 (2 x 300) Watt, 1-Phase, 120 Primary Volts - 12 Secondary Volts. Dual Output, Magnetic Lighting Transformer in Black Finish. HxWxD: 10-9/16" x 5" x 5". UL Listed for Dry Locations.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 94464-12

Rexel Part # 108899

UPC 785652944642

UNSPSC 39101904

Family / Style 94

Phase 1

Product Depth 5 in

Product Height 10 9/16 in

Product Width 5 in

Type Lighting

Volts AC 120

Volts DC 12

Wattage 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch