Eaton BKED125T Breaker, Main, 125A, 240VAC, with Terminals, ED Frame, for PRL1A

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BKED125T
  • Rexel Part Number:

    80651
  • UPC:

    786687009542

125 Amp Main Breaker Kit for PRL1A, Top Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.

$ 2,268.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BKED125T

Rexel Part # 80651

UPC 786687009542

UNSPSC 39121103

Amps 125

Interrupt Rating AC 65000

Phase 1

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch