Eaton BKED200B Panel Board, Main Breaker Kit, 200A, 240VAC, Bottom Feed

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BKED200B
  • Rexel Part Number:

    115084
  • UPC:

    786687009634

200 Amp Main Breaker Kit for PRL1A, Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.

$ 684.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BKED200B

Rexel Part # 115084

UPC 786687009634

UNSPSC 39121103

Amps 200

Family / Style PRL1A

Interrupt Rating AC 65000

Mounting Panel

Phase 1

Type Main Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch