Eaton BKFD150B Panel Board, Main Breaker Kit, 150A, 480VAC, Bottom Feed

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BKFD150B
  • Rexel Part Number:

    115000
  • UPC:

    78668700973

Panel Board, Main Breaker Kit, 150 Amp, 480 Volt AC, FD Frame, Bottom Feed, 4 - 4/0 AWG

$ 2,956.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BKFD150B

Rexel Part # 115000

UPC 78668700973

UNSPSC 39121103

Amps 150

Family / Style PRL1A

Interrupt Rating AC 65000

Mounting Panel

Phase 1

Type Main Breaker

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch