Eaton BKFD225T Breaker, Main Kit, 225A, 240/480V, with Terminals, FD Frame

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BKFD225T
  • Rexel Part Number:

    80604
  • UPC:

    786687009702

225 Amp Main Breaker Kit for PRL2A, Top Feed, Single or Three Phase, Breaker Type: FD, 25 kAIC, 480V AC, Wire Range: # 4 - 4/0.

$ 2,956.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BKFD225T

Rexel Part # 80604

UPC 786687009702

UNSPSC 39121103

Amps 225

Family / Style PRL1A

Interrupt Rating AC 25000

Mounting Panel

Phase 1

Type Main Breaker

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch