Eaton BKKD250B 250A, 240/480V Main Breaker Kit

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BKKD250B
  • Rexel Part Number:

    673193
  • UPC:

    786687009962

250 Amp Main Breaker Kit, Bottom Feed, Single or Three Phase, Breaker Type: KD, 65 kAIC @ 240V AC and 35 kAIC @ 480V, Wire Range: (1)250 - 500 MCM.

$ 1,445.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BKKD250B

Rexel Part # 673193

UPC 786687009962

UNSPSC 39121103

Amps 250

Interrupt Rating AC 35000

Phase 1

Type Main Breaker

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch