Eaton BKKD300B 300A, 240/480V Main Breaker Kit

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BKKD300B
  • Rexel Part Number:

    585646
  • UPC:

    786687009979

300 Amp Main Breaker Kit, Bttom Feed, Single or Three Phase, Breaker Type: KD, 65 kAIC @ 240V AC and 35 kAIC @ 480V, Wire Range: (1)250 - 500 MCM.

$ 4,791.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BKKD300B

Rexel Part # 585646

UPC 786687009979

UNSPSC 39121103

Amps 300

Interrupt Rating AC 35000

Phase 1

Type Main Breaker

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch