Eaton BKKD300T Panel Board, Main Breaker Kit, 300A, 480VAC, Type KD, Top Feed, 3PH

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BKKD300T
  • Rexel Part Number:

    323012
  • UPC:

    786687009931

300 Amp Main Breaker Kit, Top Feed, Single or Three Phase, Breaker Type: KD, 65 kAIC @ 240V AC and 35 kAIC @ 480V, Wire Range: (1)250 - 500 MCM.

$ 4,791.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BKKD300T

Rexel Part # 323012

UPC 786687009931

UNSPSC 39121103

Amps 300

Family / Style P1

Interrupt Rating AC 35000

Mounting Panel

Phase 1

Type Panel Board

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch