GE MB2332WB Main Breaker Kit, 400A, 6P, 208Y/120VAC, 480/277VAC, w/MB233/WB

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    MB2332WB
  • Rexel Part Number:

    78355
  • UPC:

    78317512111

Main Breaker Kit, 400 Amp, 6-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, Breaker Included, When Combined with MB233/WB

$ 1,500.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # MB2332WB

Rexel Part # 78355

UPC 78317512111

UNSPSC 39121103

Amps 400

Family / Style MB

Interrupt Rating AC 25000

Poles 6

Type Main Breaker Kit

Volts AC Range 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch