GE MB233WB Main Breaker Kit, 225A, 3P, 208Y/120VAC, 480/277VAC, Rated, 65kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    MB233WB
  • Rexel Part Number:

    26339
  • UPC:

    78317512110

Main Breaker Kit, 225 Amp, 3-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, Breaker Included

$ 1,325.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # MB233WB

Rexel Part # 26339

UPC 78317512110

UNSPSC 39121103

Amps 225

Family / Style MB

Interrupt Rating AC 25000

Mounting Bolt On

Poles 3

Type Main Breaker Kit

Volts AC Range 208Y/120

Place your Will Call order by clicking the cart button next to the appropriate Branch